References
INA:RSHEY25-TV-VA-FD
Rubix:274A8342
Manufacturer :0970784500000
EAN:4064327628732




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : INA RSHEY25-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | plastic housing (she05 tv, white); stainless steel (va) radial insert bearing |
| Total bearing width | 39.5 mm |
| Outer diameter | 36.5 mm |
| Clamping | 13.8 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | short-base tapped base (two-bolt) pillow block; grub screws; fd (food) design |
| Height | 73.5 mm |
| Length | 76.2 mm |
| Sealing | radial insert bearing with krr radial seals; protective cap/end cap options (kask05) |
| Lubrication | pre-lubricated with food-compatible (food-grade) grease; lubrication connection 1/4'-28 unf |
| Series | rshey..-tv-va-fd |
| Weight | 0.37 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 96.70 excl. VAT
/ Each
£ 116.04 incl. VAT
- Delivery usually within ( 7 ) days