Plummer block housing unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 95.3 mm |
Shaft Height | 54 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 95.3 mm |
Shaft Height | 54 mm |
Material | cast iron |
Height | 107 mm |
Length | 120 mm |
Total bearing width | 48 mm |
Series | rshey..-xl |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 120 mm |
Width | 48 mm |
Usually arrives within 14 working days