References
SNR:UCPE215
Rubix:206A1031
EAN:3413529527007





Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
Product details : SNR UCPE215 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x170x87 mm |
|---|---|
| Logistic Weight | 7300 g |
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
| Material | grey cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | foot-mounted (2-bolt pillow block) |
| Height | 164 mm |
| Length | 265 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | relubrication via grease fitting r1/8 |
| Series | ucpe200 |
| Weight | 6.91 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 101.18 excl. VAT
/ Each
£ 121.42 incl. VAT
- Usually arrives within 14 working days