References
FAG:SNV100-F-L
Rubix:158A2241
Manufacturer :0618083690000
EAN:4012802385182


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Fixation centre-to-centre distance | 200 mm |
| Shaft Height | 70 mm |
Product details : FAG PLUMMER BLOCK HSG SNV100-F-L
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
2-piece plummer block housing for different bearing versions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x255x133 mm |
|---|---|
| Logistic Weight | 4674 g |
| Inner diameter | 47.625 mm |
| Fixation centre-to-centre distance | 200 mm |
| Shaft Height | 70 mm |
| Material | grey cast iron |
| Outer diameter | 255 mm |
| Width | 105 mm |
Show UNSPSC/ECL@SS
£ 95.07 excl. VAT
/ Each
£ 114.08 incl. VAT
- Usually arrives within 14 working days