References
SNR:UCPE212
Rubix:206A1011
EAN:3413529526970





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : SNR UCPE212 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 256x145x76 mm |
|---|---|
| Logistic Weight | 4955 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Height | 140 mm |
| Length | 240 mm |
| Number of holes | 2 |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
- Delivery usually within ( 3 ) days