Plummer Block Housing
Inner diameter | 55 mm |
---|---|
Shaft Height | 70 mm |
Inner diameter | 55 mm |
---|---|
Shaft Height | 70 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 210 mm |
Height | 134 mm |
Length | 255 mm |
Series | SNN |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 110 mm |
Usually arrives within 14 working days