Plummer block housing
Inner diameter | 158 mm |
---|---|
Shaft Height | 80 mm |
Inner diameter | 158 mm |
---|---|
Shaft Height | 80 mm |
Fixation centre-to-centre distance | 230 mm |
Height | 158 mm |
Length | 275 mm |
Series | SES2..-L |
Number of holes | 2 |
Outer diameter | 125 mm |
Width | 80 mm |
Usually arrives within 14 working days