SKF SNL 520-617 K7 BEARING HOUSING


Bearing Housing SNL

References
skf:SNL 520-617 K7
rubix:266A6785
manufacturer :105637
ean:7316571286471
SKF PILLOW BLOCK SNL 520/617 K7
brand logo
Technical specifications
Shaft Height112 mm
See all Specifications

Product details : SKF SNL 520-617 K7 BEARING HOUSING


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight18650 g
Shaft Height112 mm
MaterialCast iron
Fixation centre-to-centre distance320 mm
Height218 mm
Length380 mm
SeriesSNL
Number of holes2
Width160 mm
Show UNSPSC/ECL@SS
£ 254.65 excl. VAT
/ Each
£ 305.58 incl. VAT
  • Usually arrives within 14 working days