Plummer block housing
Inner diameter | 128 mm |
---|---|
Shaft Height | 70 mm |
Inner diameter | 128 mm |
---|---|
Shaft Height | 70 mm |
Fixation centre-to-centre distance | 210 mm |
Height | 128 mm |
Length | 255 mm |
Series | SES5..-L |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 70 mm |
Usually arrives within 14 working days