Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SKF SONL230-530:SKF HOUSING
SKF SONL230-530:SKF HOUSING
Bearing Housing
References
skf:
SONL 230-530
rubix:
222A7877
manufacturer :
199828
ean:
7316572230909
Technical specifications
Shaft Height
200
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SONL230-530:SKF HOUSING
Bearing housing and housing accessories Housing
Technical specifications
Attributes
Logistic Weight
96575
g
Shaft Height
200
mm
Fixation centre-to-centre distance
450
mm
Height
446
mm
Length
540
mm
Series
SONL
Number of holes
4
Width
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,218.00
excl. VAT
/
Each
£
2,661.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
NSK SNU518-615+J PLUMMER BLOCK HOUSING
SNR ESPE206 BEARING UNIT
SNR ZLG320AC PLUMMER BLOCK
SKF PLUMMER BLOCK SNLN3032
SNR ESP204 BEARING UNIT
SNR ZLG315AC PLUMMER BLOCK
SNR EXPE214 BEARING UNIT
SKF PLUMER BLK+ESCAPHOLE SNL 513-611 V
SNR SNC522-619 PLUMMER BLOCK
SNR UCPAE206 BEARING UNIT
SNR ZLG315AA PLUMMER BLOCK
SKF PLUMMER BLOCK + ESCAPE HOLE SNL524-620V
SNR ESPE203 BEARING UNIT
SNR ESPE212 BEARING UNIT
SNR SCOE20630 BEARING UNIT ACCESSORIES