References
SNR:P.206
Rubix:205A7092
EAN:3413529568659


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR P206 HOUSING
Grey cast housing, radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Height | 83 mm |
| Length | 165 mm |
| Number of holes | 2 |
| Outer diameter | 44.1 mm |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Delivery usually within ( 3 ) days