Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100201400 PFIT 14MM STRAIGHT CONNECTOR
NORGREN 100201400 PFIT 14MM STRAIGHT CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100201400
rubix:
118A2314
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100201400 PFIT 14MM STRAIGHT CONNECTOR
Straight Pass-Through Connection 14 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10020
Connection 2
21
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.37
excl. VAT
/
Each
£
13.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN M012A0618 FITTING
MECALINE 859971 TRIPLE BRANCH 8 - R1/4
NORGREN C01540818 PFITC 8MM-R1/8 90 SWIV ELBOW
FESTO 153257 PUSH-IN SLEEVE QSH-6-4
SMC KQ2V08-01AS-X35 ONE-TOUCH FITTING
SMC KQL08-U03 FITTING
FESTO 35988 BARBED ELBOW FITTING LCNH-1/4-PK-4
FESTO 153267 BLANKING PLUG QSC-4H
NORGREN 102261028 PFIT 10MM-G1/4F STR ADAPTER
FESTO 186258 MULTIPLE DISTRIBUTOR QSLV6-G3/8-8
FESTO 133091 PUSH-IN CONNECTOR NPQP-D-Q4-E-FD-P10
FESTO 132914 PUSH-IN FITTING QSM-M3-3-I-R-100
FESTO 9986 HOLLOW BOLT VT-1/2
NORGREN 101880828 PFIT 8MM-R1/4 PARALLEL Y ADPT
SMC KQG2T23-04 ONE-TOUCH FITTING SUS 316