Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859971 TRIPLE BRANCH 8 - R1/4
MECALINE 859971 TRIPLE BRANCH 8 - R1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859971
rubix:
216A2156
ean:
3660338149320
Technical specifications
Material
Body in H polymer
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859971 TRIPLE BRANCH 8 - R1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/4
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.62
excl. VAT
/
Each
£
13.94
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQT08-U01 FITTING
SMC KQ2U06-U01A ONE-TOUCH FITTING
FESTO 164217 PUSH-IN BULKHEAD CONNECTOR CRQSS-12
SMC KFE12N-03 BULKHEAD UNION INSERT FITTING
SMC KQ2N06-M5A ONE-TOUCH FITTING
SMC KQ2VD06-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 6 TUBE
FESTO 130612 PUSH-IN Y-CONNECTOR QSY-12-8
FESTO 153256 PUSH-IN SLEEVE QSH-16
NORGREN 431750618 6MM X 1/8 SIDE TEE ADAPT MALE
SMC KJL04-M5-X17 ONE-TOUCH MINI FITTING
LEGRIS 16MM PIF STRAIGHT 3106-16-00
FESTO 4468 ELBOW QUICK CONNECTOR LCK-M5-PK-3
FESTO 190660 PUSH-IN L-FITTING QSL-3/8-6
FESTO 30492 BARBED T-FITTING TCN-M3-PK-2
SMC KSH04-M6 FITTING