NORGREN 100290400 PFIT 4MM BULKHEAD CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100290400
Rubix:118A2320
Manufacturer :100290400


Technical specifications
| Material | body: nickel-plated brass; o-ring: silicone-free nbr (nitrile) |
|---|---|
| Connection 1 | tube ø 4 mm (push-in) |
Documents
Product details : NORGREN 100290400 PFIT 4MM BULKHEAD CONNECTOR
Bulkhead Connection 4 Pneufit
Technical specifications
Attributes
| Material | body: nickel-plated brass; o-ring: silicone-free nbr (nitrile) |
|---|---|
| Connection 1 | tube ø 4 mm (push-in) |
| Profile | bulkhead connection |
| Connection 2 | m10x1.0 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- Usually arrives within 14 working days