References
Festo:QSL-1/4-10
Rubix:80189063
Manufacturer :153051
EAN:4052568031473

Documents
Product details : FESTO 153051 PUSH-IN L-FITTING QSL-1/4-10
Push-in L-fitting QSL-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 34,22 g |
|---|---|
| Material | pbt |
| Connection 1 | r 1/4 |
| Profile | qsl |
| Connection 2 | 17.5 |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- In stock: Next day delivery