References
Festo:QSM-M5-4-100
Rubix:124A7406
Manufacturer :130778
EAN:4052568024994

Documents
Product details : FESTO 130778 PUSH-IN FITTING QSM-M5-4-100
Push-in fitting QSM-M5-4-100 male thread with external Hexagon. Size=Mini, Nominal size=2,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x70 mm |
|---|---|
| Logistic Weight | 3,52 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 138.00 excl. VAT
/ 100 pieces
£ 165.60 incl. VAT
- In stock: Next day delivery