FESTO 130814 PUSH-IN Y-CONNECTOR QSY-10-8-20
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSY-10-8-20
Rubix:132A7643
Manufacturer :130814
EAN:4052568025359

Technical specifications
| Material | pbt (housing) / pom (disassembly ring) / nbr (hose seal) / high-alloy stainless steel (hose segment/holding claw) |
|---|---|
| Connection 1 | for pneumatic hose o.d. 10 mm |
Documents
Product details : FESTO 130814 PUSH-IN Y-CONNECTOR QSY-10-8-20
Push-in Y-connector QSY-10-8-20 Reducing. Size=Standard, Nominal size=4,5 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x94 mm |
|---|---|
| Logistic Weight | 21,63 g |
| Material | pbt (housing) / pom (disassembly ring) / nbr (hose seal) / high-alloy stainless steel (hose segment/holding claw) |
| Connection 1 | for pneumatic hose o.d. 10 mm |
| Profile | standard |
| Connection 2 | for pneumatic hose ø 8 mm o.d. |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 89.20 excl. VAT
/ 20 pieces
£ 107.04 incl. VAT
- Delivery usually within ( 2 ) days