References
Aventics:1823391842
Rubix:273A0205


Technical specifications
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|
Documents
Product details : AVENTICS 1823391842
Plug connection
Technical specifications
Attributes
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|---|
| Profile | qr2-s-red |
| Connection 2 | 14 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Usually arrives within 14 working days