NORGREN 101250618 PFIT 6MM-R1/8 STRAIGHT ADAPTER
Straight Adaptor
See technical informationSee documentsReferences
IMI Norgren:101250618
Rubix:80004698
Manufacturer :101250618

Documents
Product details : NORGREN 101250618 PFIT 6MM-R1/8 STRAIGHT ADAPTER
Straight screw-in connection 6-r1/8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/8 in |
| Profile | pneufit 10 |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- In stock: Next day delivery
