FESTO 558805 PUSH-IN Y-CONNECTOR


Push-In Y-Connector

References
festo:NPQM-Y-Q10-Q8-P10
rubix:391A4625
manufacturer :558805
ean:4052568055394
NPQM-Y-Q10-Q8-P10 Push-in Y-connector
brand logo
Technical specifications
Materialnickel-plated brass (housing);nbr (seal)
See all Specifications

Product details : FESTO 558805 PUSH-IN Y-CONNECTOR


Push-in Y-connector NPQM-Y-Q10-Q8-P10 Size=Standard, Nominal size=7,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight75,1 g
Materialnickel-plated brass (housing);nbr (seal)
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ Each
£ 9.48 incl. VAT
  • Usually arrives within 14 working days