References
SMC:KAT10-U02
Rubix:210A3865
Manufacturer :KAT10-U02

Documents
Product details : SMC KAT10-U02 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0)
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 10 mm |
| Profile | ka |
| Connection 2 | 1/4 in |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- Delivery usually within ( 19 ) days