References
Festo:QST-V0-1/2-12
Rubix:124A7971
Manufacturer :160532
EAN:4052568035815

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 160532 PUSH-IN T-FITTING QST-V0-1/2-12
Push-in T-fitting QST-V0-1/2-12 360° orientable, male thread with external Hexagon. Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 83,01 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Delivery usually within ( 2 ) days