Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895829 CYLINDER ISO6432 D20 C100 D M
MECALINE 895829 CYLINDER ISO6432 D20 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895829
rubix:
259A5931
manufacturer :
895829
ean:
3660338481314
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
100
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895829 CYLINDER ISO6432 D20 C100 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
100
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.51
excl. VAT
/
Each
£
43.81
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDJ2D16-45Z-B AIR CYLINDER
SMC CXSL20-45 DUAL ROD CYLINDER
SMC CDG5BN25SV-25 STAINLESS STEEL CYLINDER
SMC CDG5EA32TFSR-75 STAINLESS STEEL CYLINDER
AVENTICS R480060007
SMC CP96SB50-100 AIR CYLINDER
SMC C95SDB160-50-XC6 ISO CYLINDER
SMC CDG5EA80TFSV-125 STAINLESS STEEL CYLINDER
SMC CDG5BN40TFSR-50 STAINLESS STEEL CYLINDER
AVENTICS R402000886
AVENTICS 0822060705
SMC MY1H32TFG-300Z MECHANICALLY COUPLED RODLESS CYLINDER
AVENTICS R480060067
SMC CDG5BA50TFSR-50 STAINLESS STEEL CYLINDER
SMC C95NDB32-800 LOCKING ISO-VDMA CYLINDER