References
Aventics:0822350008
Rubix:157A8068
Manufacturer :0822350008

Documents
Product details : AVENTICS CYLINDER 0822350008
AVENTICS PRA double-acting pneumatic cylinder ISO 15552 with Ø32 mm bore and 250 mm stroke. Max. pressure 10 bar and adjustable pneumatic cushioning.
Technical specifications
Attributes
| Package weight | 2700 g |
|---|---|
| Type | pneumatic cylinder |
| Max. service pressure | 10 bar |
| Series | pra |
| Reaming diameter | 32 mm |
| Cylinder stroke | 250 mm |
| Material | anodized aluminum (cylinder tube); stainless steel (rod/piston); polyurethane seals; bronze rod wiper |
Show UNSPSC/ECL@SS
£ 120.62 excl. VAT
/ Each
£ 144.74 incl. VAT
- Usually arrives within 14 working days
