Pneumatic Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Pneumatic Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Pneumatic Cylinder |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Inserted rod height | 22 mm |
Usually arrives within 14 working days