Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 133141 FLOW CONTROL/SILENCER
FESTO 133141 FLOW CONTROL/SILENCER
Flow Control Muffler
References
festo:
VFFK-C-K-M7-P
rubix:
391A7853
manufacturer :
133141
ean:
4052568030216
Technical specifications
Connecting diameter (inch)
M7
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 133141 FLOW CONTROL/SILENCER
Flow control/silencer VFFK-C-K-M7-P Valve function=Flow control – silencer function, Pneumatic Connection, port 1=M7, Adjusting element=Knurled screw, Mounting type=Threaded, Standard flow rate 6 -> 0 bar=0 - 100 l/min
Technical specifications
Attributes
Logistic Weight
7,12
g
Connecting diameter (inch)
M7
''
Material
Brass, Nickel-Plated (Screw);NBR (Seal)
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.68
excl. VAT
/
Each
£
18.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 197584 SILENCER UO-1/4
SMC AN700-12 SILENCER
AVENTICS G1/4 SILENCER R412004817
AVENTICS R412007519
SMC AN110-01 SILENCER
NORGREN MB001B SHELL TYPE EXHAUST SILENCER
SMC VCHN3-06 HIGH PRESSURE SILENCER
CAMOZZI SILENCER 2931-1
NORGREN MA003B SHELL TYPE EXHAUST SILENCER
AVENTICS R412010245
FESTO 6842 SILENCER U-1/4-B
FESTO 1206622 SILENCER AMTE-M-H-G18
SMC AN600-N10 SILENCER (NPT THREAD)
SMC AN800-14 SILENCER
PARKER SILENCER1/4BSP ESB25MC