SMC AN600-N10 SILENCER (NPT THREAD)


Silencer

References
smc:AN600-N10
rubix:118A9624
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1 ''
See all Specifications

Product details : SMC AN600-N10 SILENCER (NPT THREAD)


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.

Technical specifications


Attributes
Logistics dimensions (L x W x H)127x50x50 mm
Logistic Weight181 g
Connecting diameter (inch)1 ''
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
  • Delivery usually within ( 29 ) days