LEGRIS TUBE CUTTER 3000-71-11


Pneumatic Tube Fabrication Equipment

References
parker legris:3000 71 11
rubix:208A0621
ean:0820099199351
Tube Cutter 3C01
brand logo
Technical specifications

Product details : LEGRIS TUBE CUTTER 3000-71-11


Parker’s Pneumatic Tube Fabrication Equipment is designed to provide years of dependable service. From flaring tools to quick release tools, Parker offers every tool necessary to install or remove pneumatic tubing.

Parker's adjustable tube cutters are designed to produce square cut ends with no external burr and minimum internal burr when used on fully annealed copper, brass, aluminum, steel, and thermoplastic tube. Features a hardened and burnished tool-steel cutting wheel and a flare cut-off groove in roller. The handle feeds and adjusts the cutting wheel to uniformly cut tube as the cutter is rotated.

Parker’s tube benders are calibrated markings for making accurate left-hand, right-hand, and offset bends. These tools are designed to operate with less effort, makes bending fast and easy.

Parker's 45° flaring tools with easy to turn handles flares and burnishes soft metal tubing from 3/16" to 3/4" and 5mm to 16mm O.D. tubing.

Markets:
• Industrial
• Mobile
• Factory/Process Automation
• Construction
• Pneumatic

Features/Benefits:
• The depth gauge allows proper positioning of tube for consistent flaring.
• The 945TH-BPD 45° tool is capable of flaring multiple tube O.D. sizes and has a built in tube stop.
• Tube benders will bend copper, aluminum, annealed steel, brass and other metal tubing.
• Tube benders work with any size wall thickness for copper and aluminum tube.
•Tube cutters feature a hardened and burnished tool-steel cutting wheel for clean cuts, and a swing-away reamer for removing internal burrs
• The handle feeds and adjusts the cutting wheel to uniformly cut tube as the cutter is rotated.


Applications:
• Tube Cutting
• Tube Flaring
• Tube Deburring
• Tube Bending
• Tube Removal
Division: Fluid System Connectors Division
Equipment Type: Tube Cutter (Thermoplastic Tube & Hose)
Outside Diameter: 1 inch (25 mm)

Technical specifications


Attributes
Logistic Weight20 g
Package weight295 g
Type3000
1 mm
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
  • Usually arrives within 14 working days