Pneumatic Tubing
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Logistics dimensions (L x W x H) | 530x530x80 mm |
---|---|
Logistic Weight | 54,4 g |
Inner diameter | 5.9 mm |
Outer diameter | 8 mm |
Reel length | 50 m |
Colour | Natural |
Bend radius | 25 mm |
Material | PFA |
Min. service pressure | -0.95 bar |
Max. service pressure | 15 bar |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days