PFERD 41201212 POLOFLEX FINE GRINDING POINT 8 X 8 X 3 MM P120
Poli pins Pf Zy 0808 3 Aw 120 Lr
See technical informationReferences
Pferd Tools:PF ZY 0808/3 AW 120 LR
Rubix:228A8689
Manufacturer :41201212
EAN:4007220144862

Product details : PFERD 41201212 POLOFLEX FINE GRINDING POINT 8 X 8 X 3 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Poli pins Pf Zy 0808 3 Aw 120 Lr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 8 mm |
| Width | 8 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
