PFERD 41249120 PF GRINDING POINT ZY 25 X 25 X 6 MM AR P220
Polishing pins Pf Zy 2525 6 Ar 220 Gr
See technical informationReferences
Pferd Tools:PF ZY 2525/6 AR 220 GR
Rubix:228A8657
Manufacturer :41249120
EAN:4007220145715



Product details : PFERD 41249120 PF GRINDING POINT ZY 25 X 25 X 6 MM AR P220
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 2525 6 Ar 220 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 220 |
| Wheel diameter | 25 mm |
| Width | 25 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- Usually arrives within 14 working days
