PFERD 42301072 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 150
POLICAP abrasive cap for 7x12 grit 150 A
See technical informationReferences
Pferd Tools:PC ZYA 0712 A 150
Rubix:228A7749
Manufacturer :42301072
EAN:4007220150825



Product details : PFERD 42301072 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 150
POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
| Reaming diameter | 7 mm |
|---|---|
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 0.79 excl. VAT
/ Each
£ 0.95 incl. VAT
- Usually arrives within 14 working days
