PFERD PC 10 C A 60 42302101 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 60
POLICAP® grinding plugs PC 1015 C A 60
See technical informationReferences
Pferd Tools:PC WRC 1015 A 60
Rubix:228A7769
Manufacturer :42302101
EAN:4007220150993

Product details : PFERD PC 10 C A 60 42302101 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 60
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Strengths
Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.
Applications
Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.
Technical specifications
Attributes
| Reaming diameter | 10 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days
