PFERD 41200240 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P400
Polishing pins Pf Zy 0408 3 Aw 400 Lr
See technical informationReferences
Pferd Tools:PF ZY 0408/3 AW 400 LR
Rubix:228A8686
Manufacturer :41200240
EAN:4007220533697

Product details : PFERD 41200240 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P400
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 0408 3 Aw 400 Lr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 400 |
| Wheel diameter | 4 mm |
| Width | 8 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days
