Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
Fine grind. pin PFZY 1530 6mm 15x30mm
References
pferd tools:
41240212
rubix:
228A8709
ean:
4007220145500
Technical specifications
Grain
120
Wheel diameter
15
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
15
mm
Width
30
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41241608 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P80
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120
PFERD41030016 POLIFLEX TEXTURING ROLLER SC 100 X 100 X 19MM
PFERD 41291115 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-MH
PFERD 41204608 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P80
PFERD 41200240 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P400
PFERD 41291515 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-MH
PFERD 41293408 PF GRINDING POINT ZY 32 X 32 X 6 MM CN P80 PUR-MH
PFERD 41291015 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-W
PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
PFERD 41276112 PF GRINDING POINT ZY 25 X 15 X 6 MM AR P120
PFERD 41410212 POLOFLEX FINE GRINDING POINT 10 X 3 MM P120
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120