PFERD 41213112 PF GRINDING POINT ZY10 X 15 X 3 MM AR P120
Polishing pins Pf Zy 1015 3 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF ZY 1015/3 AR 120 GR
Rubix:228A8628
Manufacturer :41213112
EAN:4007220145036

Product details : PFERD 41213112 PF GRINDING POINT ZY10 X 15 X 3 MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 1015 3 Ar 120 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 10 mm |
| Width | 15 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
