PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
Polishing pins Pf Zy 2032 6 An 120 Tx
See technical informationReferences
Pferd Tools:PF ZY 2032/6 AN 120 TX
Rubix:228A8728
Manufacturer :41247612
EAN:4007220297964

Product details : PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 2032 6 An 120 Tx
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 20 mm |
| Width | 32 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Usually arrives within 14 working days
