PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
Polishing pins Pf Zy 1220 6 Aw 120 Lr
See technical informationReferences
Pferd Tools:PF ZY 1220/6 AW 120 LR
Rubix:228A8706
Manufacturer :41231212
EAN:4007220145319

Product details : PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 1220 6 Aw 120 Lr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 12 mm |
| Width | 20 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
