KLINGSPOR 14006 RFS651 R-FLEX MOUNTED POINT 40 X 15 6 MM GRIT 60 PK10
RFS 651 Flexible abrasive point
See technical informationReferences
Klingspor:14006
Rubix:417A0935
EAN:4014855064045

Product details : KLINGSPOR 14006 RFS651 R-FLEX MOUNTED POINT 40 X 15 6 MM GRIT 60 PK10
RFS 651 R-flex mounted point, grit 60 40 x 15 x 6 mm
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Wheel diameter | 40 mm |
| Width | 40 mm |
| Rod diameter | 6 mm |
| Max speed | 7650 rpm |
| Type of abrasive | silicon carbide |
Show UNSPSC/ECL@SS
£ 87.16 excl. VAT
/ Each
£ 104.59 incl. VAT
- Delivery usually within ( 5 ) days