PFERD FK ZYA 1220/3 H 44100040 FELT POINT FK ZYA 12 X 20 X 3 MM HARD
Polishing tools
See technical informationReferences
Pferd Tools:FK ZYA 1220/3 H
Rubix:228A8421
Manufacturer :44100040
EAN:4007220035924

Product details : PFERD FK ZYA 1220/3 H 44100040 FELT POINT FK ZYA 12 X 20 X 3 MM HARD
The cylindrical shape ZYA is mainly used peripherally.
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
presence of SVHC >0.1% - Substance name: Lead
CAS Number 7439-92-1
Residual content = < 4%
CAS Number 7439-92-1
Residual content = < 4%
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Rod diameter | 3 mm |
| Thickness | 20 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Usually arrives within 14 working days
