PFERD FKSPK0812/3 44140812 FELT POINT FK SPK 8 X 12 X 3 MM MEDIUM
Felt-tip pens Fk Spk 0812/3
See technical informationReferences
Pferd Tools:FK SPK 0812/3 M
Rubix:228A8483
Manufacturer :44140812
EAN:4007220295267
Product details : PFERD FKSPK0812/3 44140812 FELT POINT FK SPK 8 X 12 X 3 MM MEDIUM
The conical pointed shape SPK is mainly used for work on radii and contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Felt-tip pens Fk Spk 0812/3
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Usually arrives within 14 working days

