PORTWEST T180OBRM T180 PW3 HI-VIS POLO SHIRT ORANGE/BLACK MED


Polo Shirt

References
portwest:T180OBRM
rubix:209A8815
ean:5036108287758
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Class EN204712
See all Specifications

Product details : PORTWEST T180OBRM T180 PW3 HI-VIS POLO SHIRT ORANGE/BLACK MED


Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens.

Strengths

•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Chest pocket
Loop at placket ideal for attaching glasses/pens
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Contrast colouring for added style
Heat applied segmented reflective tape for added visibility

Technical specifications


Attributes
ColourOrange
SizeM
Class EN204712
Main materialCotton/Polyester
Long sleevesNo
BreathableYes
Secondary colourBlack
Material55% Cotton, 45% Polyester
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
  • Usually arrives within 14 working days