LEGRIS 100M NYLON TUBE 1100P04-01-27


Polyamide (PA) Flexible Tubing

References
parker legris:1100P04 01 27
rubix:115A5681
manufacturer :1100P04R01
ean:0820099180748
brand logo
brand logo
Technical specifications
Inner diameter2.7 mm
Reel length100 m
See all Specifications

Product details : LEGRIS 100M NYLON TUBE 1100P04-01-27


Tried-and-tested for industrial or vehicle applications, PA tubing guarantees excellent durability due to its stable long-term mechanical properties.


Parker Legris' special grade of semi-rigid polyamide is manufactured according to our Eco-Design approach for higher performance.


Features/Benefits:


- Tried-&-Tested Material


• Good chemical and humidity resistance

• Excellent material stability (mechanical and chemical)

• Continuous calibration during production for excellent reliability

• Two material grades: rigid and semi-rigid

• Bio-based semi-rigid material


- Versatility & Performance


• Wide range of working pressure and temperature

• Good vibration absorption

• Abrasion-resistant

• Remaining length marking

• Large choice of colours to facilitate circuit identification

• Silicone-free


Markets:


• Factory Automation

• Miscellaneous Manufacturing

• Packaging

• Machine Tools

• Hydrogen


Applications:


• Standard Pneumatic Machinery Equipment

• Low Pressure Compressed Air Conveying

• Suitable for Vacuum Applications

• Applications Subjected to Mechanical Stress (Rigid PA)

• Hydrogen 

• Thermal Management 


Technologies:


• PA Tubing

• Polyamide Tubing

• Flexible Tubing

• Flexible Tube

• Semi Rigid Tubing

• Industrial Tubing


Technical Characteristics:


Fluids:

• Semi-Rigid PA: Compressed air, other fluids

• Rigid PA: Compressed air, lubricants, other fluids

Materials:

• Semi-Rigid PA: Bio-based polyamide (68 shore D)

• Rigid PA: Polyamide (65 shore D)

Pressure:

• Semi-Rigid PA: Vacuum to 50 bar

• Rigid PA: Vacuum to 60 bar

Temperature:

• Semi-Rigid PA: -40°C to +100°C

• Rigid PA: -40°C to +80°C


Regulations:


Industrial

• DI: 2002/95/EC (RoHS), 2011/65/EC

• DI: 97/23/EC (PED)

• RG: 1907/2006 (REACH)

Transportation

• Chemical performance and resistance tested according to

DIN 74324 -1 / DIN 73378 / ISO 7628


Product Types:


• Semi-rigid PA Tubing

• Rigid PA Tubing

Application: Tooling, Compressed Air, Motion Technologies, Robotics, Industrial Machinery, Packaging
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), REACH 1907/2006 (Industrial), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7697 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 2,7
Tube O.d. (mm): 4
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 0.893

Technical specifications


Attributes
Inner diameter2.7 mm
Reel length100 m
ColourBlack
Show UNSPSC/ECL@SS
£ 57.88 excl. VAT
/ Each
£ 69.46 incl. VAT
  • Usually arrives within 14 working days