MECALINE 884763 SPIRAL TUBING POLYAMIDE 6X8 WORKING LENGTH 17MTRS
POLYAMIDE SPIRAL TUBINGS
See technical informationSee documentsReferences
Superseded Ref:846357
Mecaline:884763
Rubix:216A1221
EAN:3660338381164

Documents
Product details : MECALINE 884763 SPIRAL TUBING POLYAMIDE 6X8 WORKING LENGTH 17MTRS
Material: Polyamide. Temperature range: -40°C...+130°C.
Spiral hose Pa 6X8 L17
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Material | polyamide |
| Length | 17 m |
| Colour | blue |
| Service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 72.90 excl. VAT
/ Each
£ 87.48 incl. VAT
- In stock: Next day delivery
