MECALINE PU SPIRAL 6X4 4MTR WORKING LENGTH 786247
POLYURETHANE SPIRAL TUBING WITH SWIVEL MALE TAPER TERMINATION
See technical informationSee documentsReferences
Mecaline:786247
Rubix:216A1219
EAN:3660338035425


Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | polyurethane |
Documents
Product details : MECALINE PU SPIRAL 6X4 4MTR WORKING LENGTH 786247
Material: Polyurethane. Temperature range: -40°C...+60°C. Termination: Swivel male taper R1/4
Strengths
Very comfortable to use, especially in confined spaces. Excellent shape memory. Complies with standard NFE 49101.
Applications
Suitable for all pneumatic applications.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | polyurethane |
| Length | 4 m |
| Colour | blue |
| Service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 40.61 excl. VAT
/ Each
£ 48.73 incl. VAT
- Usually arrives within 14 working days