MECALINE PU SPIRAL 8X5 4MTR WORKING LENGTH 786248
POLYURETHANE SPIRAL TUBING WITH SWIVEL MALE TAPER TERMINATION
See technical informationSee documentsReferences
Mecaline:786248
Rubix:208A5299
EAN:3660338035432


Technical specifications
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Material | polyurethane |
Documents
Product details : MECALINE PU SPIRAL 8X5 4MTR WORKING LENGTH 786248
Material: Polyurethane. Temperature range: -40°C...+60°C. Termination: Swivel male taper R1/4
Strengths
Very comfortable to use, especially in confined spaces. Excellent shape memory. Complies with standard NFE 49101.
Applications
Suitable for all pneumatic applications.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Material | polyurethane |
| Length | 4 m |
| Colour | blue |
| Service pressure | 11 bar |
Show UNSPSC/ECL@SS
£ 50.45 excl. VAT
/ Each
£ 60.54 incl. VAT
- In stock: Next day delivery