Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Spiral tube
SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
Change of Coil Turns and Color - TCU*-X6
References
smc:
TCU0604B-1-10-X6
rubix:
393A8316
Technical specifications
Inner diameter
4
mm
Outer diameter
6
mm
Length
24
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm 1 to 3 tubes Colours: black, white, blue, yellow, green, clear and orange.
Strengths
Applicable tubing O.D.: Ø 4 to Ø 12 mm 1 to 3 tubes Colour: black, white, red, blue, yellow, green, clear, orange.
Technical specifications
Attributes
Inner diameter
4
mm
Outer diameter
6
mm
Length
24
m
Colour
Black
Min. temperature
-20
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.30
excl. VAT
/
Each
£
15.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 19798 SPIRAL PLASTIC TUBING PPS-4-7,5-1/4-BL
MECALINE PU SPIRAL 6X4 2MTR WORKING LENGTH 786245
SMC TCU1065B-1-45-X6 POLYURETHANE COIL TUBING
MECALINE PU SPIRAL 8X5 6MTR WORKING LENGTH 786249
MECALINE PU SPIRAL 6X4 4MTR WORKING LENGTH 786247
CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE
MECALINE PU SPIRAL 8X5 2MTR WORKING LENGTH 786246
SMC TCU0805B-2-5-X6 POLYURETHANE COIL TUBING
MECALINE 884762 SPIRAL TUBING POLYAMIDE 12X6 WORKING LENGTH 17MTRS
MECALINE PU SPIRAL 8X5 4MTR WORKING LENGTH 786248
FESTO 19797 SPIRAL PLASTIC TUBING PPS-6-15-1/4-BL
SMC TCU0604B-2-22-X6 POLYURETHANE COIL TUBING
SMC TCU0805B-1-90-X6 TUBE
SMC TCU0604B-1-5-X6 FITTING CONNECTOR TUBE
SMC TG-2 TUBE RELEASING TOOL