References
Portwest:A435RERXL
Rubix:2589020
EAN:5037108143204

Product details : PORTWEST A435 GRIP12 PVC GAUNTLET 35CM RED XL
These gauntlets are fully coated and have a soft, comfortable cotton interlock lining. The coating has a smooth finish and offers excellent abrasion resistance. 12 gauge liner for dexterity. Fully coated for maximum liquid protection. Fully lined with soft and comfortable cotton. Superb abrasion and tear resistance.
EN388_4121X
EN388_4121X
Coating : PVC
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 350 mm |
| Main material | cotton |
| Colour | red |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- Usually arrives within 14 working days