Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
AlphaTec 23200
References
ansell:
23-200 07
rubix:
394A3293
manufacturer :
23200070
ean:
0076490441500
Technical specifications
Size
7
Length
300
mm
Chemical protection value
KLT
See all Specifications
Product details
Technical specifications
Product details : ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
Soft PVC coated glove, maintaining dexterity and pliability even at at low temperatures.
Dipped rough finish makes handling wet and slippery materials easier and safer.
Comfortable, PVC glove with good dexterity and pliability even at low temperatures.
Strengths
Rough sandblast finish provide good wet-grip
Medium duty glove
13 gauge knitted cotton liner
Compliant with FDA & EU food handling requirements
Applications
Defeathering and skinning|Primary cutting|Deboning|Chemical Handling|Janitorial use
Technical specifications
Attributes
Size
7
Length
300
mm
Chemical protection value
KLT
Main material
PVC
Food contact
Yes
ESD
No
Colour
Blue
Thickness
1.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.48
excl. VAT
/
Each
£
5.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
TEGERA 47A CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 8
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 10
TEGERA 8150 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 8
ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 8
TEGERA 12935 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 8.5-9
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
ANSELL 58-001-8 ALPHATEC ESD GREEN CHEMICAL NITRILE GLOVES SZ8
GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 10
ANSELL 37-695 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 10