TEGERA 7390 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 7390
See technical informationSee documentsReferences
Tegera:7390-10
Rubix:386A1310
EAN:7392626008311

Documents
Product details : TEGERA 7390 CHEMICAL PROTECTION GLOVE 10 XL
Triple-dipped shield glove designed for those who perform heavy work in extremely cold conditions involving exposure to chemicals or oil. It features a seamless, soft winter lining in fleece for good comfort and is made of 0.4 mm/15,7 mil PVC (Vinyl). Comfortable, durable, and waterproof.
Glove for those who do heavy work in extreme cold, with chemicals or oil.
Strengths
Protection against chemicals,Oil and grease resistant,Waterproof
Applications
Agricultural work,Airport work,Building and construction,Chemical technology work,Chemical work,Concrete work,Construction,Fishing industry work,HVAC installation,Machine operating,Mining,Soil preparation
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jkl |
| Main material | pvc |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Usually arrives within 14 working days
